Uline Heavy Duty Mini-Wrap - 100 gauge, 5" x 650'

ULINE'S HOUSE BRAND - SAVE UP TO 30%

Bundle, band, wrap or tie with Uline's narrow width stretch film.
  • High quality heavy duty cast film clings to itself without adhesives. Residue free.
  • Economical alternative to strapping, tape, twine or wire.
  • Dispenser holds 2, 3 and 5" rolls.
  • FREE Plastic Dispenser included with each case.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE CORE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 36 72 144+
S-4214 Heavy Duty 5" x 650' 3" 100 12 18 $8.40 $8.00 $7.50 $7.00 rolls ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 115° F
FEATURES:
  • Quiet release
  • 2-sided cling
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Does not spin.
SPECIFICATIONSMETRICIMPERIAL
CORE8 cm3"
SIZE13 cm x 198 M5" x 650'
THICKNESS25 Micron100 ga.
WEIGHT/CASE8 kg18 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/17/2025 09:51:49 AM; USWEB27