3M 234 High Temperature Masking Tape - 3" x 60 yds

HIGH TEMPERATURE

Tough industrial tape for paint masking and bundling.
  • Adheres to stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Good paint line. Clean removal. Resists solvents and moisture.
  • Withstands 250°F for up to 30 minutes.
  • Smooth tan crepe paper backing with rubber adhesive.
27 LB. TENSILE STRENGTH
MEETS MIL SPEC. ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-5700 3" x 60 yds. 5.9 12 $44.35 $43.10 $41.80 $40.50  ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture. 
TEMPERATURE:
  • Application: 65° - 85° F
USAGE:
  • Outdoor Exposure: Not recommended
SPECIFICATIONS:
  • Meets:
    • Spec PPP-T-42C, Type I
    • CID A-A-833A, Type I
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 55 M3" x 60 yds.
THICKNESS150 Microns5.9 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 09:31:26 PM; USWEB30