Cantilever Racks

Store steel bars, conduit, pipes and other long materials.
  • Easy loading and unloading. Arms adjust in 3" increments.
  • Locking pin secures arms for quick, tool-free adjustment.
  • Base can be used as extra storage.

ADD-ON UNITS
Attach to starter unit to create a continuous rack system.
  • Includes upright with base, arms, connecting brace set and hardware.

    Cantilever Racks

SINGLE SIDED STARTER UNITS

MODEL
NO.
DIMENSIONS
W x D x H
ARM
LENGTH
NO. OF
ARMS
ARM CAP.
(LBS.)
CAPACITY/
UNIT (LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3845 564096" 24" 8 650 7,500 359 $1,480 $1,435  ADD
H-3846 804096" 364 1,505 1,460  ADD
H-6642 564996" 36" 8 430 5,700 392 1,625 1,590  ADD

H-6643

804996"

402 1,650 1,610  ADD

H-4530

5861120"

48"

8

1,000

9,730

760 2,820 2,725  ADD

H-4531

8261120"

787 2,900 2,810  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT

SINGLE SIDED ADD-ON UNITS

MODEL
NO.
DIMENSIONS
W x D x H
ARM
LENGTH
NO. OF
ARMS
ARM CAP.
(LBS.)
CAPACITY/
UNIT (LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3845-ADD 524096" 24" 4 650 7,500 192 $800 $770  ADD
H-3846-ADD 764096" 201 820 795  ADD
H-6642-ADD 524996" 36" 4 430 5,700 208 895 865  ADD
H-6643-ADD 764996" 217 930 900  ADD
H-4530-ADD 5461120" 48" 4 1,000 9,730 412 1,555 1,515  ADD
H-4531-ADD 7861120" 439 1,615 1,565  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT

DOUBLE SIDED STARTER UNITS

MODEL
NO.
DIMENSIONS
W x D x H
ARM
LENGTH
NO. OF
ARMS
ARM CAP.
(LBS.)
CAPACITY/
UNIT (LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3847 566596" 24" 16 650 15,000

485

$1,995 $1,940  ADD
H-3848 806596"

490

2,020 1,965  ADD
H-6644 568296" 36" 16 430 11,400

557

2,290 2,215  ADD
H-6645 808296"

566

2,310 2,235  ADD
H-4532 58106120" 48" 16 1,000 19,460

1,102

4,055 3,930  ADD
H-4533 82106120"

1,129

4,120 3,995  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT

DOUBLE SIDED ADD-ON UNITS

MODEL
NO.
DIMENSIONS
W x D x H
ARM
LENGTH
NO. OF
ARMS
ARM CAP.
(LBS.)
CAPACITY/
UNIT (LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3847-ADD 526596" 24" 8 650 15,000 261 $1,050 $1,025  ADD
H-3848-ADD 766596" 270 1,075 1,050  ADD
H-6644-ADD 528296" 36" 8 430 11,400 290 1,225 1,200  ADD
H-6645-ADD 768296" 300 1,270 1,240  ADD
H-4532-ADD 54106120" 48" 8 1,000 19,460 584 2,295 2,225  ADD
H-4533-ADD 78106120" 611 2,365 2,285  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT

ADDITIONAL ARMS

MODEL
NO.
DESCRIPTION ARM
LENGTH
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-3851 Arm with Lip 24" 650 9 $72    ADD
H-6646 36" 430 13 93  ADD
H-4534 48" 1,000 22 120  ADD
04/19/2025 06:00:47 AM; D USWEB6