IBC Containment, IBC Spill Containment - ULINE
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
Spill Containment
>
IBC Spill Containment Pallet
More Images
IBC Spill Containment Pallet
Captures leaks and spills from IBC Tanks.
Platform supports up to two 50" square IBC Tanks stacked vertically.
Includes drain and integrated pail holder.
Easy to handle with forklift.
Non-skid, easy-to-clean removable grates.
Chemical, corrosion-resistant polyethylene.
Meets EPA, SPCC and NPDES regulations.
IBC Tanks
sold separately.
IBC SPILL CONTAINMENT PALLET
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
4+
H-4435
2 IBC w/ Drain
80
x
73
x
30"
8,000
385 Gal.
293
$1,725
$1,625
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/19/2025 06:00:47 AM; D
USWEB6
close