Tape Guide

Which tape should I use?
FEATURE Uline Industrial Uline Economy Uline Natural Rubber
Adhesion to Corrugated Excellent Good Excellent
Application
Temperature Range
0° – 140°F 50° – 110°F 0° – 150°F
Clarity Excellent Good Good
Moisture Resistance Very Good Fair Very Good
Which mil should I use?

Carton Weight

Carton
Weight

65-90 lbs.

50-65 lbs.

35-50 lbs.

15-35 lbs.

0-15 lbs.

Carton Weights

0"

20"

40"

60"

80"

100"

Box Length + Width + Height
Helpful Hints
  • Always seal boxes with one strip of tape.
  • If you are using 2 strips of 2" tape, try a 3" tape or a thicker mil. This will save time and money.
Tape Thickness
2"
  • For boxes 15" wide or less.
3"
  • Boxes over 16" wide.
  • Underfilled RSC boxes.
  • Overstuffed boxes.
  • Difficult to adhere surfaces.
04/16/2025 02:28:13 PM; USWEB6 -0-0/0.00-1- 00000000-0000-0000-0000-000000000000