Under Counter Cabinets

Maximize unused space under tables, desks and counters.
  • Heavy-gauge steel construction. Locking doors.
  • Shelf adjusts in 2" increments.
  • 150 lb. shelf capacity.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

UNDER COUNTER CABINETS

UNASSEMBLED

ASSEMBLED
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
DOORS
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART

PRICE EACH ADD TO
CART
1 2+

1 2+
H-8529 Under
Counter
361830" 2 2

51

$255 $245  Specify Color 

$350 $335  Specify Color 
H-8530 361836"

58

270 260  Specify Color 

395 380  Specify Color 
H-8531 362436"

64

340 325  Specify Color 

450 430  Specify Color 
       

SHIPS VIA MOTOR FREIGHT

SHIPS VIA MOTOR FREIGHT

ADDITIONAL SHELVES

MODEL
NO.
DIMENSIONS
W x D
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1  4+
H-1105ADD 36 x 18" 150 8 $28 $27  Specify Color 
H-1223ADD 36 x 24" 9 39 37  Specify Color 
04/06/2025 02:58:54 PM; D USWEB29