Combo Window Washer - 18"

2-in-1 washer and squeegee combo for fast, easy cleaning.
  • Use with 4-8', 7-18', 8-30' or 7-49' Telescopic Poles, sold separately.

    Combo Tool
POLE SOLD SEPARATELY
Combo Window Washer - 18"
Model
Number
Price Each
136
H-10346 69.0067.0065.00
 
   GO
DIMENSIONS:
  • Width (Washer & Handle): 8 1/2"
MATERIAL:
  • Washer Sleeve: Woven synthetic fiber with hook & loop fastening
  • Squeegee: EPDM Rubber (Ethylene Propylene Diene Monomer)
  • Handle: Plastic, easy grip
COMPATIBILITY:
  • Attaches to the telescopic pole by the ErgoTec® Locking Cone.
FEATURES:
  • "S" channel
CLEANING INSTRUCTIONS:
  • Sleeve lasts at least 50 wash cycles.
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION46 cm Combo Tool18" Combo Tool
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 02:06:59 PM; USWEB27