Uline Electronic Touch Tape Dispenser

One touch measures, moistens and cuts tape automatically.
  • Dispenses 2 1/2 feet of tape per second.
  • Cuts tape lengths up to 46". Switch adds extra 2" increments.
  • 45 oz. water bottle.
  • View video.
    Free Offer
    FREE CASE OF 3" x 375' ULINE KRAFT TAPE
    WITH ORDER OF H-1036 KRAFT TAPE DISPENSER.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION FITS TAPE
WIDTHS
SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1036 Electronic 1/2 - 4" 35 lbs. $924 $899  ADD
DIMENSIONS:
  • Overall: 14 3/4 x 9 1/2 x 8"
COMPATIBILITY:
  • Maximum Roll Diameter: 7 3/4"
FEATURES:
  • Dispenses Tape Length: 4 - 46"
  • Dispensing Speed: 36" per second
  • Waterproof soft touch keyboard.
  • Auto-shutoff after 30 minutes of inactivity.
SPECIFICATIONS:
  • 115 V
SPECIFICATIONSMETRICIMPERIAL
FITS TAPE WIDTHS38 - 102 mm1 1/2 - 4"
SHIPPING WEIGHT16 kg35 lbs.
PARTS:
Frequently Purchased:
  • H-725B Extra Brush for H-725, H-1036 and H-2243 Kraft Tape Dispensers
  • H-725-LB Lower Blade for Uline Kraft Tape Dispensers
  • H-725-UB Upper Blade for Kraft Tape Dispensers
Additional Parts:
  • H-1036-FEED Rubber Feed Ring for Uline Electronic Kraft Tape Dispenser
  • H-1036-HEATR Heater for Uline Electronic Kraft Tape Dispenser
  • H-1036-PCBRD Circuit Board for Uline Electronic Kraft Tape Dispenser
  • H-1036-RLLR Roller for Uline Kraft Tape Dispensers
  • H-1036-SPRNG Spring Kit for Uline Electronic Kraft Tape Dispenser
  • H-725-BHOLD Bottle Holders for Uline Kraft Tape Dispensers
  • H-725-BSPRNG Bearing Spring for Uline Kraft Tape Dispensers
  • H-725-FEET Rubber Foot for Uline Kraft Tape Dispensers
  • H-725-KHOLD Tension Spring for Uline Manual Kraft Tape Dispenser
  • H-725-WR Water Reservoir Dispenser for Uline Manual Kraft Tape Dispenser
  • H-725WB Extra Water Bottle for H-725, H-1036 and H-2243 Kraft Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 02:07:39 PM; USWEB13