Crimper Hand Sealer - 6"

Provide a crimped seal for polypropylene and foil bags.
MODEL
NO.
DESCRIPTION SEAL SIZE
L x W
WATTS MAX. SEAL
THICKNESS
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1069 Crimper 6 x 1/2" 50 10 mil $170 $165  ADD
DIMENSIONS: 
  • Overall: 7 x 7 x 3" (L x W x H)
TEMPERATURE:
  • High Setting: Up to 392° F
  • Low Setting: Up to 284° F
COMPATIBILITY:
  • Can Seal:
    • Polypropylene
    • Cellophane
    • Metalized Food Bags 
    • Barrier Pouches
  • Cannot Seal:
    • Polyethylene (PE) Bags
    • Fabric
    • Tyvek Bags
USAGE: 
  • Sealer must be warmed up for 15 minutes prior to use. 
SPECIFICATIONS:
  • Each bar is 25 watts. (50 watts total)
SPECIFICATIONSMETRICIMPERIAL
SEAL SIZE L x W15 x 1 cm6 x 1/2"
MAX. SEAL THICKNESS254 Micron10 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 03:21:34 AM; USWEB11