4 Tier Slanted Cup Dispenser - 5 x 21 x 21"

Easy loaders. Keep beverage stations stocked and counters organized.
  • Sleek black polystyrene.
  • Fits cups or lids up to 4" wide.
  • Tiered design frees up counter space.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10723 4 Tier Dispenser 52121" $140 $135  ADD
DIMENSIONS: 
  • Actual: 4 1/4 x 19 1/2 x 20" (W x D x H)
  • Compartments: 4 1/8 x 4 1/8 x 10" (W x D x H)
  • Base: 4 1/4 x 12 1/4" (W x H)
COMPATIBILITY: 
  • Fits 6 to 32 oz plastic, foam or paper cups up to 4" rims.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H13 x 53 x 53 cm5 x 21 x 21"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 01:06:57 AM; USWEB33