Vacuum Sealer - 20"

Create an airtight seal to protect dry food and metal parts.
MODEL
NO.
DESCRIPTION SEAL SIZE
L x W
WATTS MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1075 Vacuum Sealer 20 x 1/4" 360 8 Mil 25 $2,525  ADD
DIMENSIONS:
  • Overall: 25 1/2 x 10 x 9" (L x W x H)
TEMPERATURE:
  • 400° F
COMPATIBILITY:
  • Not Compatible with:
    • Standard 100% polyethylene flat bags
    • High-purity nylon bags
    • Gusseted bags
    • Vinyl bags
    • S-18139 Food Bags
    • Static Shielding Bags
INCLUDES:
  • Foot pedal
  • Replacement teflon tape & cover
USAGE:
  • If Sealing Fine Substances or Powders use H-1075-FILTR.
  • Air Compressor Requirements:
    • Must maintain 1.75 CFM @80 PSI.
    • At least a 3/4 horsepower motor.
    • 1/4" fitting required to connect sealer to air compressor. 
      • Included in H-3863 Air Compressor Starter Kit or can be purchased at a hardware store.
SPECIFICATIONS:
  • 3 amps @ 120 AC
  • 120 V
  • 360 W
  • 3-prong plug
  • Suction Flow: .85 CFM
  • Vacuum Pressure: Up to 26 in Hg
SPECIFICATIONSMETRICIMPERIAL
SEAL SIZE L x W51 x 1 cm20 x 1/4"
MAX. SEAL THICKNESS203 Micron8 Mil
SHIPPING WEIGHT11 kg25 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 12:48:14 PM; USWEB11