Orgapack ORT-55 Semi-Automatic Sealless Combo Strapping Tool

FOR POLYPROPYLENE AND POLYESTER STRAPPING

Semi-Automatic. Combines manual tensioning with battery-powered automatic sealing.
  • Handles 3/8, 1/2, 5/8 and 3/4" strapping.
  • 12V Li-ion battery – Up to 750 seals per charge. 95-min. recharge.
  • Good for up to 2,000 charges.
  • Touchpad for easy weld time adjustments.
  • Includes tool, 1 battery and charger. Replacement Battery available.
MODEL
NO.
DESC. TYPE FITS
STRAPPING
WIDTHS
FOR
STRAPPING
THICKNESS
TENSION
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10933 ORT55 Semi-Automatic 3/8, 1/2, 5/8, 3/4" .016 - .035 510 lbs. 8.3 $2,150 $2,100  ADD
DIMENSIONS:
  • Overall: 15 x 5.1 x 7.9"
COMPATIBILITY:
  • For Strapping Break Strength Over 1,400 lbs: H-7211 Auto Sealless Combo Tool
INCLUDES:
  • Li-Ion 12 V battery and charger
USAGE:
  • Pre-set for 1/2" strapping.
SHIPPING:   
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTHS9.5, 12.7, 15.9, 19 mm3/8, 1/2, 5/8, 3/4"
FOR STRAPPING THICKNESS.4 - .9 mm.016 - .035"
TENSION CAPACITY231 kg510 lbs.
WEIGHT3.8 kg8.3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:48:25 PM; USWEB10