Base Plate for Modular Steel Safety Railing

Customize safety lanes around docks, work platforms and heavy machinery.
  • Secure post in socket. Anchor to the floor.
  • Includes concrete anchors and hex key.
  • Use with Post, Rails and Fittings. Sold separately.
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11160 Base Plate 5 x 5" Sq. 2 $21 $20  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Socket Opening (Diameter): 1 15/16"
THICKNESS:
  • Baseplate: 1/4"
MATERIAL:
  • Powder coated cast iron
FEATURES:
  • Set screws are pre-installed on the baseplate.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT13 x 13 cm Sq.5 x 5" Sq.
WEIGHT1 kg2 lbs.
ACCESSORIES:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 11:36:23 PM; USWEB11