Senior Center Pull Towel Dispenser

Large capacity, sanitary, hands-free; services high-traffic areas.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
H-1132 Senior Dispenser 131110" $50  ADD
MATERIAL:
  • ABS Plastic 
  • Lock/Key: Plastic
COMPATIBILITY:
  • Compatible with:
    • Center pull rolls 7.9" diameter or larger.
    • S-15752 Uline EZ Pull Towels on Setting #3.
USAGE:
  • Before Loading Towels in Dispenser:
    1. If there is a core, remove it by pulling at seam.
    2. Pull towels from center.
MOUNTING HARDWARE:
  • Includes:
    • (3) Regular screws
    • (3) Plastic drywall screws
    • (1) Bracket
MODEL NUMBER:
  • Kimberly-Clark®: 9335
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D33 x 28 x 25 cm13 x 11 x 10"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/16/2025 10:24:13 AM; USWEB29