Replacement Packing Tabletop - 60 x 30", Laminate

Upgrade existing work surfaces. Replace damaged or worn tops.
  • 1 5/8" thick laminate top with rounded edges.
  • Compatible with Uline Packing Tables, Workbenches and Workstations.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-1135-LTOP 60 x 30" 88 $200 $190  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Surface: Plastic
  • Core: Particle board
FEATURES:
  • Edges:
    • Front: Rounded
    • Back/Sides: Square
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm60 x 30"
WEIGHT40 kg88 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 04:46:12 PM; USWEB10