Replacement Packing Tabletop - 72 x 36", Maple with Square Edge

Upgrade existing work surfaces. Replace damaged or worn tops.
  • 1 3/4" thick maple top with square edges.
  • Compatible with Uline Packing Tables.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-1138-SMTOP 72 x 36" 126 $435 $415  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Square Edge: 1/8" Radius
  • Width of the maple strips varies from 3/4" to 1 3/4".
MATERIAL:
  • Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Most durable tabletop.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
WEIGHT57 kg126 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/03/2025 07:22:42 PM; USWEB27