Replacement Packing Tabletop - 72 x 36", Stainless Steel

Upgrade existing work surfaces. Replace damaged or worn tops.
  • Type 304 for labs and food service. Wood core.
  • 1 5/8" thick stainless steel top with square edges.
  • Compatible with Uline Packing Tables, Workstations and Packing Stations.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-1138-SSTOP 72 x 36" 198 $930 $900  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • 16 Gauge, #4 Finish
  • Core: Particle board
FEATURES:
  • Welded and finished corners.
  • Includes standard drilling.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
WEIGHT90 kg198 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 02:31:27 PM; USWEB33