Replacement Packing Tabletop - 72 x 36", Composite Wood

Upgrade existing work surfaces. Replace damaged or worn tops.
  • 1 1/2" thick composite wood top with rounded edges.
  • Compatible with Uline Packing Tables, Workstations and Packing Stations.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-1138-TOP 72 x 36" 126 $240 $230  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Top/Bottom: 1/2" Industrial grade particle board
  • Core: MDF (Medium Density Fiberboard)
  • Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Edges:
    • Front/Back: Rounded
    • Sides: Square
    • Rough edges can be sanded and lacquered, if desired.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
WEIGHT57 kg126 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/03/2025 07:42:20 PM; USWEB13