Milwaukee® Handheld Pressure Sprayer

Never pump again. Spray disinfectants, weed killers and insecticides with ease.
  • Corrosion-resistant HDPE tank. Chemical-resistant seals.
  • Stainless steel wand with adjustable brass nozzle. 3 psi settings.
  • Includes Milwaukee® M12™ battery and charger.
MODEL
NO.
DESCRIPTION SIZE CAPACITY
(GAL.)
PSI WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11468 Handheld 8 x 18" 2 80 7 $295 $285  ADD
DIMENSIONS: 
  • Hose Length: 48" 
COMPATIBILITY: 
  • Fully compatible with the M12™ System. 
  • Also works with: 
    • Pesticides
    • Selective herbicides 
    • Non-selective herbicides 
    • Fungicides 
    • Fertilizers
FEATURES: 
  • Detachable wand
  • 17' Vertical spray distance 
  • Flow Rate: .1 - .3 GPM
  • On-board measuring cup for quick measurements.
  • 3-mode pressure adjustment knob.
  • Strainer for debris free pouring. 
INCLUDES: 
  • M12™ Power Base
  • 2G Sprayer Tank 
  • M12™ Charger
  • M12™ CP 2.0 Battery
  • Stainless Steel Wand 
  • Adjustable Nozzle 
  • Fan Nozzle
SPECIFICATIONS: 
  • Pressure Settings Range: 20 - 80 PSI
MODEL NUMBER: 
  • Milwaukee Tool®: 2528-21G2
SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 46"8 x 18"
CAPACITY7.5 L2 gal.
PRESSURE551 kPa80 PSI
WEIGHT3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 10:20:45 PM; USWEB25