Purell® CS2 Push Dispenser

Manual push-button operation with no-drip metered dispenser.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11487 Purell® CS2 Dispenser 1054" 1,000 mL $12 $11  ADD
FEATURES:
  • Keyless operation.
MOUNTING HARDWARE:
  • Includes: Double-sided foam tape
MODEL NUMBER:
  • GOJO®: 4121-06
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D25 x 13 x 10 cm10 x 5 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 02:12:34 PM; USWEB30