Polyurethane Casters for Wire Shelving Units - Set of 4, Black

5" polyurethane stem casters add mobility to your wire shelving.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY/SET
(LBS.)
SIZE
DIAM. x W
WT.
(LBS.)
QTY./SET PRICE PER SET COLOR IN STOCK
SHIPS TODAY
1 3+
H-1205WH-BL Polyurethane 1,000 5 x 1/4" 12 4 $75 $72  ADD
DIMENSIONS:
  • Adds 6 1/4" to overall height of shelving.
  • Stem: 2.275 x .865" (L x Diam)
MATERIAL:
  • Hub: Polypropylene
  • Frame: Black epoxy finish steel (Resists rust & corrosion)
TEMPERATURE:
  • 14° - 122° F
COMPATIBILITY:
  • Not compatible with Quick Adjust Wire Shelving.
FEATURES:
  • Non-marking
  • Stem Type: Friction Ring
  • Swivel Bearing Type: Sealed Ball
  • Wheel Hardness: 93
  • Wheels have thread guards.
CAPACITY:
  • 250 lbs per caster
USAGE:
  • Recommended for hard surfaces only (tile, carpet, warehouse floors).
  • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
SPECIFICATIONS:
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
CAPACITY/SET454 kg1,000 lbs.
SIZE DIAM. x W13 x 3 cm5 x 1 1/4"
WEIGHT5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 12:18:57 PM; USWEB25