New Wood GMA Pallet - 48 x 40"

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • 4-way forklift access.
  • Stackable, reusable.
  • Meets standard GMA specifications.
SOLD IN MULTIPLES OF 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET IN STOCK
SHIPS TODAY
5 10 20+
H-1218 New Wood 48 x 40" 2,500 4-way 42 lbs. $49 $48 $46  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Stringers (3): 1 1/8 - 1 1/2 x 3 1/2 x 48"
  • Boards:
    • Deck (5): 1/2 x 3 1/2 x 40"
    • Bottom (3): 1/2 x 3 1/2 x 40"
    • Deck Lead (2): 1/2 x 5 1/2 x 40"
    • Bottom Lead (2): 1/2 x 5 1/2 x 40"
  • Additional dimensions in the Instructions.
CAPACITY:                                           
  • Weight capacity in the chart refers to fork capacity.
  • Capacity is based on evenly distributed loads.
  • Floor: 7,528 lbs                                          
SPECIFICATIONS:
  • Not heat treated for international shipments. Use H-1260.
  • Not fumigated.
  • GMA: Grocery Manufacturers of America
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
STYLE:  
  • Fork openings are on the width side.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W122 x 102 cm48 x 40"
CAPACITY1,134 kg2,500 lbs.
SHIPPING WEIGHT19 kg42 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 05:36:52 PM; USWEB6