Rubbermaid® Standard Janitor Cart

Popular, well-designed cart seems to be everywhere.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1336 Standard Janitor Cart 224638" 37 $245 $235  ADD
DIMENSIONS:
  • Top Shelf (Usable): 10 7/8 x 17 1/4" (L x W)
MATERIAL:
  • Cart: Polypropylene
  • Yellow Trash Bag: Vinyl
COMPATIBILITY:
  • S-5344 Natural Economy Trash Liner
  • S-10278 Steel Tuff® Trash Liner
CAPACITY:
  • Cart: 255 lbs
  • Bag:
    • Weight: 50 lbs
    • Dry: 20.8 gallons
    • Liquid: 24.2 gallons
MODEL NUMBER:
  • Rubbermaid®: FG617388BLA
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H56 x 117 x 97 cm22 x 46 x 38"
WEIGHT17 kg37 lbs.
PARTS:
  • H-1336-CSTR4 Caster for Rubbermaid® Standard Janitor Cart - Swivel, 4 x 2"
  • H-1336-WHEEL Wheel and Axle Kit for Rubbermaid® Standard Janitor Cart
  • S-15827 Replacement Bag for Rubbermaid® Standard Janitor Cart
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 11:07:30 AM; USWEB5