Master Lock® Steel Padlock - Keyed Different, 34" Shackle

Industrial grade for self-storage units and tool sheds.
  • Hardened steel shackle resists prying, cutting and sawing.
  • Laminated steel body.
  • Indoor/outdoor.
  • Each lock has its own specific key.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-1392 Keyed – Different 3/4" 5/8" $11 $10  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 9/32"
  • Body Width: 1 9/16"
INCLUDES:
  • (2) Keys
MODEL NUMBER:
  • Master Lock®: 3
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT19 mm3/4"
INSIDE SHACKLE WIDTH16 mm5/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 12:46:53 PM; USWEB13