Best® Gravity Conveyor - 18" x 12'

Flexible, portable, go-anywhere conveyor for loading and unloading trucks or moving product.
  • Recommended for packing, shipping/receiving and temporary assembly lines.
  • Optimize floor space - Compacts for storage.
  • Free-spinning steel skate wheels move products easily.
  • Load capacity - 250 lbs. per linear foot.
  • 5" swivel casters. Lockable end casters.
MODEL
NO.
OVERALL
WIDTH
ADJUSTABLE
LENGTH
ADJUSTABLE
HEIGHT
LEG SETS
PER UNIT
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1395 18" 3 - 12' 28 1/2 - 41 1/2" 4 184 $1,495  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Skate Wheels: 1 15/16"
  • Bend Radius:
    • Minimum: 6.19"
    • Recommended: 24"
MATERIAL:
  • Body: Steel
  • Skate Wheels: Zinc-plated steel
  • Side Slats: Aluminum
FEATURES:
  • Self-tracking design allows cartons to follow twists & turns of the conveyor path.
INCLUDES:
  • Package stop
  • Leg/axle connecting brackets
CONSTRUCTION:
  • 7 skate wheels per axle.
  • 5" spacing between axles.
SPECIFICATIONSMETRICIMPERIAL
OVERALL WIDTH46 cm18"
ADJUSTABLE LENGTH91 cm - 3.7 M3 - 12'
ADJUSTABLE HEIGHT72 - 105 cm28 1/2 - 41 1/2"
WEIGHT83 kg184 lbs.
PARTS:
  • H-1396-AKNOB Adjustment Knob for Expandable/Gravity Conveyors
  • H-1396-CASTB Leg with Caster for Best® Expandable/Portable Conveyors
  • H-1396-NUT Heavy Jam Nut for Expandable Gravity Conveyors - 5/16"
  • H-1396-WSHR Flat Washer for Expandable Gravity Conveyors - 5/16"
  • H-1397-18AX Axle for Expandable Gravity Conveyors - 1/4 x 18"
  • H-1397-60286 Side Bar for Best® Expandable/Portable Conveyors
  • H-1397-NUT Shoulder Nut for Best® Gravity Conveyors
  • H-1397CAPNUT Capnut for Best® Expandable/Portable Conveyors
  • H-8890 Bolt for Expandable Gravity Conveyors - 5/16 x 7/8"
  • H-8891 Nylon Jam Nut for Expandable Gravity Conveyors
  • H-8892 Nylatron Washer for Expandable Gravity Conveyors
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:39:27 PM; USWEB30