Smooth Vinyl Strip Door Kit - 12 x 12'

Clear PVC vinyl provides two-way visibility while preventing dust and noise from moving between separated areas.
  • Maintains air temp for lower HVAC bills.
  • Includes 2 orange safety strips to mark door edges and an aluminum bolt-on mounting bracket.
MODEL
NO.
DOOR SIZE
W x H
STRIP SIZE OVERLAP % PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-1410 12 x 12' 12" .120" 67% $825  ADD
SHIPS VIA MOTOR FREIGHT
TEMPERATURE:
  • 0° - 150° F
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Strips can be cut with a utility knife to shorten the length.
INCLUDES:
  • (16) Clear strips
  • (2) Orange safety strips
  • Mounting Components:
    • (72) 1/4" Nuts
    • (12) Retaining bars
    • (4) 3' x 2 1/2" (W x H) Mounting brackets
      • Wall mounting hardware (screws & anchors) are not included.
SPECIFICATIONSMETRICIMPERIAL
DOOR SIZE W x H366 x 366 cm12 x 12'
STRIP WIDTH30 cm12"
STRIP THICKNESS3 mm.120"
PARTS:
  • H-1412 Smooth Replacement Roll - 12" x 150'
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
  • H-3675 Smooth Replacement Strips - 12" x 12'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/15/2025 10:45:33 AM; USWEB13