Cork Board with Oak Frame - 4 x 3'

Keep employees informed of bulletins and announcements.
  • Wood veneer frame. A stylish, classic look.
  • Mounting hardware included.
  • Push Pins available.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1434 Oak Frame 4 x 3' 16 $96 $91  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 48 x 34 3/8" (W x H)
  • Cork Board Space: 46 1/4 x 32 1/2" (W x H)
  • Frame Width: 7/8"
THICKNESS:
  • Cork: .03"
  • Fiberboard: .32"
  • Total Board: .35"
MATERIAL:
  • Frame: Oak finish veneer, not solid oak.
FEATURES:
  • Can be hung vertically.
MOUNTING HARDWARE:
  • (3) Wall anchors
  • (2) Screws
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H122 x 91 cm4 x 3'
WEIGHT7 kg16 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 04:22:26 AM; USWEB13