Uline Manual Lift Table - Standard, 330 lb, 27 x 18"

MOBILE

Giant back savers lift heavy loads in the office, factory or warehouse.
  • Foot pump hydraulically raises platform.
  • Overload valve protects pump and operator.
  • Polyurethane casters: 2 swivel with brake, 2 rigid.
  • Easy-release lever to lower.
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1485 27 x 18" 330 3/4" 29" 4" 101 $415  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Platform (Actual): 27.5 x 17.7" (L x W)
  • Length with Handle: 35 1/2"
  • Handle:
    • Height from Floor: 36 3/4"
    • Height: 29 1/4"
    • Folded Down: 10"
  • Lowest Point of Table to Floor: 5 1/4"
  • Distance Between Inside of Casters: 11.34"
  • Casters (Width): 1"
THICKNESS:
  • Platform: 16 gauge, 1.4"
MATERIAL:
  • Steel
    • Red & black components are powder coated.
FEATURES:
  • Number of Pumps to Reach Full Height: 25
  • Handle plate provides protection from falling items.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM L x W69 x 46 cm27 x 18"
CAPACITY150 kg330 lbs.
HEIGHT LOWERED22 cm8 3/4"
HEIGHT RAISED74 cm29"
WHEEL DIAMETER102 mm4"
WEIGHT46 kg101 lbs.
PARTS:
  • H-1485-PUMP Pump Assembly for Uline Manual Lift Table - 330 lb Capacity
  • H-1485-ROD Pull Rod for Uline Manual Lift Table
  • H-1485RIGID Wheel for Lift Table - Rigid, 4"
  • H-1485SWIVEL Caster for Lift Table - Swivel with Brake, 4"
  • H-1784-LRODA Lowering Rod Assembly for Double Scissor Lift Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 01:13:09 PM; USWEB9