Uline Industrial Side Loader Tape Dispenser - 2"

Quick side loading dispenser.
  • Adjustable brake to control tension.
  • Replacement Blades available.
    Free Offer
    FREE TAPE DISPENSER WITH
    ORDER OF 1 OR MORE CASES OF 2"
    INDUSTRIAL, INDUSTRIAL PLUS
    OR HEAVY DUTY ULINE TAPE.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 2 6 10+
H-150 2" Side Loader $12 $11 $10 $9  ADD
DIMENSIONS: 
  • Core: 3"  
  • Maximum Roll Diameter: 6"
MATERIAL:
  • Handle: Plastic
  • Roller: Natural Rubber
  • Tape Guide: Metal
COMPATIBILITY:
  • Recommended for PVC, polyester and polypropylene tape.
  • Can be used with masking tape.
  • Will not work with filament tape. 
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION5 cm2"
PARTS:
  • H-150B Replacement Blades for 2" Uline Tape Dispensers
  • H-150TK Tensioner Knob for Tape Dispenser
  • H-150WB Wipe-Down Blade for Side Loader Uline Tape Dispensers - 2"
  • H-150WW Washer for Uline Side Load Tape Dispensers
  • H-324-210323 Tensioner Spring for Uline Tape Dispensers
  • H-596-SPRCAP Spring Cap for Uline Side Loader Tape Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 07:28:47 AM; USWEB27