Packing Table Locking Drawer - 18 x 15 x 8"

Customize your packing tables and workstations.
  • Mounts to underside of workbench.
  • Includes mounting hardware.
  • Removable tray and cam lock with 2 keys.

    Packing Table Drawer
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1550 Packing Table Drawer 18158" 23 $110  ADD
SHIPS VIA UPS
DIMENSIONS:  
  • Overall (Actual): 18 x 15 x 8 1/4"  
  • Tray Depth: 7/8"  
  • Tray Compartments (4):
    • 2 3/8 x 2 3/8"                       
    • 5 x 2 3/8"                      
    • 6 3/8 x 2 3/8"                       
    • 9 x 2 3/8"
MATERIAL:
  • Outside: Powder coated steel
  • Tray: Plastic
COMPATIBILITY:
  • Compatible with:
    • Industrial Packing Tables
    • Jumbo Packing Tables
    • Deluxe Workstations
  • Not compatible with Heavy-Duty Packing Tables.
FEATURES:  
  • Roller Guides: Ball bearings  
  • Drawers can mount side by side.   
  • Drawers can stack on top of one another. (2 max)
CAPACITY:
  • 70 lbs
INCLUDES:  
  • Drawer divider  
  • Removable tray
  • Cam lock with 2 keys (Keyed different)  
MOUNTING HARDWARE: 
  • Includes:
    • (4) Bolts for steel tops    
    • (4) Screws for wood/laminate tops                        
    • (4) Nuts
  • Mounting channels are included with Steel Packing Tables, not the drawer.  
    • Mounting channels not required for:
      • Composite
      • Maple
      • Laminate
      • ESD
      • Stainless Steel tops (Screws only)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H46 x 38 x 20 cm18 x 15 x 8"
WEIGHT10 kg23 lbs.
PARTS:
  • H-1138-TSUPQ Mounting Channel for 36” Wide Steel Packing Tables and Steel Deluxe Workstations
  • H-1222-HRDWR Hardware for Packing Tables
  • H-2174-TSUPQ Mounting Channel for 30" Wide Steel Packing Tables and Steel Deluxe Workstations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 03:21:27 AM; USWEB11