Plastic Drum Pump

Dispense liquids from drums without spilling a drop.
  • For corrosive chemicals, acids and salt water.
  • Not for use with solvents or flammable liquids.
  • Reaches 37" below drum lid.
  • FDA compliant.
MODEL
NO.
DESCRIPTION FITS
CONTAINER
FLOW RATE/
STROKE
FITS
NECK SIZE
REACH BELOW
DRUM LID
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1553 Plastic 15 - 55 Gal. 16 oz. 2" 37" 3 $82 $77  ADD
DIMENSIONS:
  • Outlet: 13/16"
MATERIAL:
  • Wetted Materials: Polypropylene/Polyethylene
    • Note: Always check chemical compatibility of product with wetted materials.
TEMPERATURE:
  • Maximum: 180° F
COMPATIBILITY:
  • Chemical Compatibility: GUIDE
  • Not for use with strong solvents or gasoline.
  • Works with fine (NPS) and coarse (buttress) threading.
INCLUDES:
  • (1) Adapter (For 15, 30, & 55 gallon drums)
USAGE:
  • Cannot be cut down for smaller containers.
  • Plumbers tape can be used on adapter to make more secure to container.
SPECIFICATIONS:
  • Max. Viscosity: 8,800 cps
SPECIFICATIONSMETRICIMPERIAL
FITS CONTAINER57 - 208 L15 - 55 gal.
FLOW RATE/STROKE473 ml16 oz.
FITS NECK SIZE48 mm2"
REACH BELOW DRUM LID94 cm37"
WEIGHT1 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 01:35:32 PM; USWEB5