GOJO® Touch Free Foam Soap Dispenser - 1,200 mL

Thick, rich foam in a hand activated touchless dispenser.
  • No drips – Floors and sink areas stay clean.
  • 30,000 washings between battery changes.
  • 1,500 applications per cartridge.
  • Uses 3 C Batteries, sold separately.
  • Use with GOJO® Foaming Soap.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1585 GOJO® Touch Free Dispenser 1064" 1,200 mL $37 $34  ADD
MOUNTING HARDWARE:
  • Includes: Double-sided foam tape
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • GOJO®: 2740
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D25 x 15 x 10 cm10 x 6 x 4"
CAPACITY1,200 mL40.5 fl. oz
ACCESSORIES:
  • H-3998 Drip Tray for Purell® and GOJO® Touch Free Dispensers
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 08:09:11 PM; USWEB33