Poly Cord Strapping Tensioner - 12 - 34"

Durable heavy-duty tool maximizes strapping tension. Cuts it when the job is complete.
  • Use with metal buckles.
  • Use with 1/2" - 3/4" poly cord strapping.
MODEL
NO.
DESCRIPTION FITS COIL
WIDTHS
SHIPPING
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1586 Tensioner 1/2 - 3/4" 3 lbs. $69 $67  ADD
MATERIAL:
  • Aluminum alloy
COMPATIBILITY:
  • Not compatible with steel strapping.
FEATURES:
  • For small to medium duty applications.
  • Maximum Tension: Approximately 441 lbs
    • Note: This is not the Break Strength of Poly Cord.
PARTS:
  • Cutter cannot be sharpened. 
    • Replace with H-1586-CUT Cutting Set.
SPECIFICATIONSMETRICIMPERIAL
FITS COIL WIDTHS13 - 19 mm1/2 - 3/4"
SHIPPING WEIGHT1 kg3 lbs.
PARTS:
  • H-540-041 Tensioner Screw for Uline Industrial Poly Strapping Tensioner
  • H-540-17 Gripper Spring for Uline Industrial Poly Strapping Tensioner
  • H-540-19 Gripper Screw for Uline Industrial Poly Strapping Tensioner
  • H-540-24 Releasing Lever Roller for Uline Poly Strapping Tensioners
  • H-540-28 Main Spring for Uline Strapping Tensioners
  • H-540-53 Nose Hook for Strapping Tensioners
  • H-572-25 Releasing Lever Shaft for Uline Polyester Strapping Tensioners
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 02:29:17 AM; USWEB25