LiftAll® Ratchet Tie Downs - E-Track, 2" x 16'

Quickly secure and ship rail, truck and trailer loads. Spring-loaded ratchet buckles tension and release loads.
  • E-track snaps into trailer fittings.
  • Tough polyester webbing.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED
USES
CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-1598 E-Track 2" x 16' E-Track fitting
in trailers
3,000 $29 $27 $24  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 48"
CAPACITY:
  • Working Load Limit: 1,000 lbs
  • Ultimate Breaking Strength: 3,000 lbs
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 5 M2" x 16'
CAPACITY1,361 kg3,000 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:12:55 PM; USWEB10