Aluminum E-Track Beam Load Bar for Full Size Trailers - 92-102"

Safely secure loads during transport.
  • Fit between walls of trucks, trailers or railcars.
  • Snaps securely into E-Track Rails. Use for double stacking pallets in your trailer. 3,000 lb. capacity.
  • Use in pairs for best results.
Working load limit is 3,000 lbs
MODEL
NO.
FITS TRUCK SIZE MATERIAL ADJUSTABLE
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-1600 Full Size Trailers Aluminum 92-102" 26 $110 $105 $100  ADD
DIMENSIONS:
  • Tubing: 2 1/2 x 3 1/4"
THICKNESS: 
  • 12 gauge
CAPACITY:
  • Working Load Limit based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
ADJUSTABLE LENGTH234 - 259 cm92-102"
WEIGHT12 kg26 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 01:50:24 PM; USWEB25