Mini Pak'r Air Pillow Machine

Simple, efficient and easy to use. Recommended for businesses shipping up to 150 packages per day.
  • Automatically selects film setting for void fill, wrapping, cushioning.
  • Fast. Makes 25 feet of void fill per minute.
  • Perforated for easy tear-off.
  • Space saving, compact. Well worth the initial one-time cost.
  • View video.
UL Listed
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHIPPING
WT.
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1604 Mini Pak'r Machine 141312" 15 lbs. $1,500  ADD
COMPATIBILITY:
  • Only works with Mini Pak'r Air Cushioning Film.
WEIGHT:  
  • Without Film: 13 lbs
USAGE:  
  • Core has a chip inside the machine it reads to determine the size of the bag and how much to inflate.  
  • Film should be inflated to 2/3 full to absorb shock during shipping.
SPECIFICATIONS:  
  • Uses standard 110 V outlet.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H36 x 33 x 30 cm14 x 13 x 12"
SHIPPING WEIGHT7 kg15 lbs.
ACCESSORIES:
  • S-12881 Air Pillow Film for Mini Pak'r™ - 8 x 4"
  • S-12882 Air Pillow Film for Mini Pak'r™ - 8 x 8"
  • S-12883 Bubble Quilt Film for Mini Pak'r™ - Small, 1/2 x 6 x 12"
  • S-12884 Bubble Quilt Film for Mini Pak'r™ - Large, 1 1/4 x 6 x 12"
  • S-12885 Double Cushion Pillow Film for Mini Pak'r™
  • S-15959 Supertube Film for Mini Pak'r™
  • S-19536 Bubble Quilt Film for Mini Pak'r™ - Large, 1 1/4 x 6 x 24"
PARTS:
  • H-1604-BELT Replacement Tape and Belt for Mini Pak'r™ Air Pillow Machine
  • H-1604-TBELT Replacement Belt for Mini Pak'r™ Air Pillow Machine
  • H-1604BLADE2 Replacement Blade for Mini Pak'r™ Air Pillow Machine
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 02:50:49 PM; USWEB31