Poly Cord Strapping Cart

Handles all widths of poly cord strapping.
MODEL
NO.
DESCRIPTION SHIPPING
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1624 Poly Cord Cart 31 lbs. $370 $360  ADD
DIMENSIONS:
  • Overall: 19 1/4 x 13 x 39 1/4" (L x W x H)
  • Tray: 15 x 6 x 5" (L x W x H)
  • Wheels: 1 1/2 x 6" (W x Diam)
MATERIAL:
  • Cart: Treated steel, powder coat painted to prevent rust.
  • Wheels: Plastic
COMPATIBILITY:
  • Not Compatible with:
    • Ribbon Wound Poly Cord Strapping
    • Polyester, Polypropylene or Steel Strapping
REPLACEMENT WHEELS:
  • Wheel/Palnut: H-349WHEEL
SPECIFICATIONSMETRICIMPERIAL
SHIPPING WEIGHT14 kg31 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:11:14 PM; USWEB14