Uline Pallet Truck - Low Profile/4-Way Access, 48 x 33"

Slides easily under floor scales, machinery, wooden crates and other low profile equipment.
  • Slides into openings only 2" high. Wide forks can access 4-way pallets.
  • 3-position hand control - Raise, lower, neutral.
  • 2" lowered and 5.6" raised height.
  • 6" polyurethane steering wheels. 2" steel fork wheels.
  • 210° steering arc.
  • View video.

    Pallet Truck Dimensions
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1781 Low Profile/4 Way 48 x 33" 3,300 lbs. 212 $735 $705  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 61 x 47 1/2" (L x H)
  • Steering Wheel (Width): 2"
  • Forks:
    • Width: 6 1/4"
    • Thickness: 1 1/2"
    • Distance Between Forks (Inside): 20 1/2"
TEMPERATURE: 
  • 23° - 95° F
FEATURES:
  • Non-marking wheels
  • Internal oil reservoir
INCLUDES:
  • Extra 3" Rod to lock hydraulics to change pump or handle.
SPECIFICATIONSMETRICIMPERIAL
FORK SIZE L x W122 x 84 cm48 x 33"
LOAD CAPACITY1,497 kg3,300 lbs.
WEIGHT96 kg212 lbs.
ACCESSORIES: PARTS:
Frequently Purchased:
  • H-1043-SHC Handle Assembly for Uline Pallet Trucks
  • H-1043PUMP Pump Assembly for Uline Pallet Trucks
  • H-4182 Pump Seal Kit for Uline Pallet Trucks
  • H-5630 Polyurethane Steering Wheel for Uline Low Profile Pallet Trucks - 6 x 2"
  • H-1365-WHKIT Steel Fork Wheel for Uline Low Profile Pallet Trucks - 2 x 3 5/8"
Additional Parts:
  • H-1043-109 Handle Shaft for Uline Pallet Trucks - 2 1/3"
  • H-1043-25 Shaft for Uline Pallet Trucks - 3 23/64"
  • H-1043-B111 Pressure Roller for Uline Pallet Trucks
  • H-1043-B112 Bushing for Uline Pallet Trucks - 15/32 x 25/32"
  • H-1043-B113 Pull Pole Assembly for Uline Pallet Trucks
  • H-1043-B114 Large Handle Bushing for Uline Pallet Trucks - 51/64 x 39/64"
  • H-1043-B115 Chain Assembly for Uline Pallet Trucks
  • H-1043-B117 Pump Spring Pin for Uline Pallet Trucks - 1 3/8"
  • H-1043-B118 Shaft for Uline Pallet Trucks - 4 11/32"
  • H-1043-B126 Copper Crush Washer for Uline Pallet Trucks - 5/8"
  • H-1043-B127 Plug Bolt for Uline Pallet Trucks
  • H-1043-B13 Steering Wheel Dust Cover for Uline Pallet Trucks
  • H-1043-B131 Axle Sleeve for Uline Pallet Trucks
  • H-1043-B133 Lever Set Bolt for Uline Pallet Trucks
  • H-1043-B134 Setting Screw Nut for Uline Pallet Trucks
  • H-1043-B135 Lever Plate for Uline Pallet Trucks
  • H-1043-B136 Adjustment Screw for Uline Pallet Trucks
  • H-1043-B140 Pump Pin for Uline Pallet Trucks - 2 3/8"
  • H-1043-B141 Y-Ring for Uline Pallet Trucks - 1 2/3"
  • H-1043-B143 Cylinder Cap for Uline Pallet Trucks
  • H-1043-B144 O-Ring for Uline Pallet Trucks - 1 1/3"
  • H-1043-B145 Dust Ring for Uline Pallet Trucks - 1 9/16"
  • H-1043-B146N Steel Ball for Uline Pallet Trucks - 3/4"
  • H-1043-B148 Spring Washer for Uline Pallet Trucks - 2 1/16"
  • H-1043-B151 Y-Ring for Uline Pallet Trucks - 1"
  • H-1043-B152 Piston Rod for Uline Pallet Trucks - 10 3/8"
  • H-1043-B153 Axle Retaining Ring for Uline Pallet Trucks - 3/10"
  • H-1043-B21 Long Shaft Retaining Ring for Uline Pallet Trucks - 1"
  • H-1043-B22 Straight Tappet Oiler for Uline Pallet Trucks
  • H-1043-B42 M6 x 1/2" Bolt for Uline Pallet Trucks
  • H-1043-B7 Axle Retaining Ring for Uline Pallet Trucks - 2 3/10"
  • H-1043-B9 Wheel Bearing for Uline Pallet Trucks - 20 x 47 x 14mm
  • H-1043-BWS Big Wheel Shaft for Uline Pallet Trucks - 6 5/8"
  • H-1043FIXPLQ Blade Spring for Uline Pallet Trucks
  • H-1193-B122 Spindle Damping Valve for Uline Pallet Trucks
  • H-1193-B123 Seat of Damping Valve for Uline Pallet Trucks
  • H-1193-B128 Strike Pin Spring for Uline Pallet Trucks - 7/8"
  • H-1193-B129 Strike Pin for Uline Pallet Trucks - 2 1/8"
  • H-1193-B130 O-Ring for Uline Pallet Trucks - 3/8"
  • H-1193-B15 Rocker Arm Oiler for Uline Pallet Trucks
  • H-1365-9 Wheel Bearing for Uline Low Profile Pallet Trucks - 17 x 35 x 10mm
  • H-1365-B25 Straight Tappet Shaft for Uline Low Profile Pallet Trucks - 3 3/8"
  • H-1365-B26 Load Wheel Shaft for Uline Low Profile Pallet Trucks - 5 5/8"
  • H-1365-B29 Shaft for Uline Low Profile Pallet Trucks - 4 4/5"
  • H-1365-B3 Bolt for Uline Pallet Trucks - 2 5/32"
  • H-1365-B35L Steel Fork Wheel for Uline Low Profile Pallet Trucks - 1 3/8 x 3 21/32"
  • H-1365-B4 Bearing for Uline Pallet Trucks - 54.65 x 78 x 17.15mm
  • H-1365-HANGR Roller Frame for Uline Low Profile Pallet Trucks
  • H-1365-TPPT Straight Tappet for Uline Low Profile Pallet Trucks
  • H-1366-B101 Old Blade Spring for Uline Pallet Trucks
  • H-1366-B44 Pump Lock Nut for Pallet Trucks
  • H-1483-B121 Pump Spring for Uline Pallet Trucks
  • H-1483-B149 Big Spring for Uline Pallet Trucks
  • H-1483-B16 Tappet Spring Pin for Uline Pallet Trucks - 1 7/64"
  • H-1483-B17 Tappet Joint for Uline Pallet Trucks
  • H-2721-B102 Spring Pin for Uline Pallet Trucks - 1 3/16"
  • H-2721-B103 Roller for Uline Pallet Trucks
  • H-2721-B104 Spring Pin for Uline Pallet Trucks - 25/32"
  • H-2721-B105 Spring Pin for Uline Pallet Trucks - 1 7/32"
  • H-2721-B124 Steel Ball for Uline Pallet Trucks - 1/4"
  • H-2721-B132 O-Ring for Uline Deluxe Pallet Truck - 1/3"
  • H-2721-B142 O-Ring for Uline Pallet Trucks - 2 2/3"
  • H-5631 Spring Pins for Uline Pallet Trucks - 1 3/8"
  • H-5632 Spring Pins for Uline Pallet Trucks - 1 1/4"
  • H-6017 Steering Wheel Hardware for Uline Pallet Trucks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 10:45:00 PM; USWEB13