Aluminum Dock Board - 72 x 36", 10,000 lb Capacity

FOR FORKLIFT USE

High-capacity bridge between dock and trailer.
  • Bolted steel curbs prevent runoffs and add strength.
  • Aluminum diamond plate surface gives nonslip traction.
  • Gradual 11° bend keeps edges flush with dock and trailer.
  • 7" safety legs keep dock board in place.
  • Unload a full trailer without repositioning dock board.

    Dock Board
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-1834 72 x 36" 10,000 144 5" $885  ADD
    *Usable width about 3" less than overall width.
  **Capacity = Triple the capacity of your forklift.
***Vertical distance between dock floor and truck bed.

Drop ships in 4 days from TX
DIMENSIONS:                          
  • Curb Height: 3"      
  • Horizontal Lip: 11"
  • Steel Lip: 1/2" High                                                                        
THICKNESS:
  • Aluminum: 3/8"   
COMPATIBILITY:
  • For use with forklifts with maximum capacity up to 3,300 lbs.
USAGE:
  • Chart lists height for propane & gas forklifts (19%).
  • Pallet trucks, hand trucks, & electric forklifts use 14%.
    • Height Differential at 14%: 3"
SPECIFICATIONS:
  • Meets OSHA 1910.26 and 1910.30
  • Meets ANSI MH30.2
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE* W x L183 x 91 cm72 x 36"
CAPACITY**4,536 kg10,000 lbs.
WEIGHT65 kg144 lbs.
HEIGHT DIFFERENTIAL***127 mm5"
PARTS:
  • H-1443-LEG Safety Leg for Aluminum Dock Boards and Plates - 7"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
03/16/2025 12:49:37 PM; USWEB29