Cork Board with Oak Frame - 3 x 2'

Keep employees informed of bulletins and announcements.
  • Wood veneer frame. A stylish, classic look.
  • Mounting hardware included.
  • Push Pins available.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1841 Oak Frame 3 x 2' 9 $51 $48  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Cork Board Space: 34 1/8 x 22 1/4"
  • Frame Width: 7/8"
THICKNESS:
  • Cork: .03"
  • Fiberboard: .32"
  • Total Board: .35"
MATERIAL:
  • Frame: Oak finish veneer, not solid oak.
FEATURES:
  • Can be hung vertically.
MOUNTING HARDWARE:
  • (3) Wall anchors
  • (2) Screws
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H91 x 61 cm3 x 2'
WEIGHT4 kg9 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 05:01:23 AM; USWEB33