Uline Heavy Duty Glue Gun - 12", 300 Watt

Lay down fast, precise beads of hot glue for sealing and assembly.
  • High-volume projects.
  • Heats up to 450°F in 3 minutes.
  • Use with 1/2" Uline Glue Sticks.
    Special Offer
    PAY ONLY $80 FOR H-1903 GLUE GUN WITH ORDER OF 3 OR MORE CARTONS OF ULINE GLUE STICKS.
    Use sale code SP278 at checkout.
MODEL
NO.
USES
STICKS
DESCRIPTION WATTS TEMPERATURE
RANGE
OUTPUT
LBS./HOUR
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-1903 1/2" Heavy Duty 300 250-450°F 5-8 $119 $108 $98  ADD
DIMENSIONS:
  • Overall: 11 1/4 x 2 1/2 x 8 1/2" (L x W x H)
  • Nozzle Tip (Opening Diameter): 3 mm
  • Cord (Length): 7 1/2'
FEATURES:
  • ON/OFF switch
  • Temperature control
  • Long tip nozzle for a deeper reach.
INCLUDES:
  • (1) Shorter tip nozzle for general applications
  • (1) Attachable stand
SPECIFICATIONS:
  • 120 Volts
PARTS:
SPECIFICATIONSMETRICIMPERIAL
USES STICKS13 mm1/2"
TEMP. RANGE121-232°C250-450°F
OUTPUT2-4 kg/hr5-8 lbs./hr
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 07:42:21 PM; USWEB28