Rubbermaid® Fork Liftable Tilt Truck - 1 Cubic Yard

Strong and dependable. The choice for warehouse and manufacturing facilities.
  • Forklift channels allow for easy transportation throughout facility.
  • Holds up to 5 times more than a 55 gallon can.
  • Leakproof polyethylene body supported by tubular steel frame.
  • Easy-to-clean interior. Won't dent or corrode.
  • Made of FDA compliant resins.
  • Balanced design allows for easy dumping by one person.
  • 2 large rubber wheels, 2 swivel - Inset to protect walls.
  • Includes steel side rails for extra support.
  • Optional Hinged Lid available.
MODEL
NO.
DESC. SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1951 Fork
Liftable
Transport
Bulky Loads
1 1,250 12" 733444" 110 $1,325 $1,285  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (With Handle): 72 1/4 x 33 1/2 x 42 3/4"
  • Inside:
    • Top: 62 7/8 x 27 1/2" (L x W)
    • Height (At Tallest Point): 38 1/8"
  • Fork Width: 5 5/8"
  • Handle: 15 x 7 1/4 x 1" (Width x Distance to Cart x Diam)
TEMPERATURE:
  • -20° to 150° F
SIZE:
  • Will not fit through a standard doorway (32" clearance).
USAGE:
  • Cannot tilt while on forklift. Must manually dump.
MODEL NUMBER:
  • Rubbermaid®: FG131542BLA
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.8 cu. M1 cu. yd.
CAPACITY567 kg1,250 lbs.
WHEEL SIZE30 cm12"
OVERALL DIM L x W x H185 x 86 x 112 cm73 x 34 x 44"
WEIGHT50 kg110 lbs.
PARTS:
  • H-1378-CASTR Caster for 1 Cu. Yd. Rubbermaid® Tilt Truck - Swivel, 5 x 1 1/4"
  • H-1378-LGWHL Wheel for Rubbermaid® Tilt Trucks - 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 09:45:20 AM; USWEB8