Standard Angle Broom - 12"

Grab dirt from hard-to-reach spots.
  • Long-lasting polypropylene bristles. Hang-up handle.
MODEL
NO.
DESCRIPTION WIDTH PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 4+
H-1957 Standard 12" $14 $13  ADD
DIMENSIONS:
  • Length:
    • Overall: 54"
    • Bristles: 5 1/2" to 7"
MATERIAL:
  • Handle: One piece, vinyl coated metal
FEATURES:
  • Flagged bristles
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
WIDTH30 cm12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:30:03 PM; USWEB6