Heat Treated Recycled Wood Pallet - 48 x 40"

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • 4-way forklift access.
  • Stackable, reusable.
  • Heat-treated pallets meet ISPM 15 export specifications.

    Heat Treated Recycled Wood Pallet
SOLD IN MULTIPLES OF 10
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET IN STOCK
SHIPS TODAY
10 20 50+
H-2089 Heat-Treated 48 x 40" 2,500 4-way 40 lbs. $32 $31 $30  ADD
SHIPS VIA MOTOR FREIGHT
CONSTRUCTION:
  • Constructed from recycled wood pallets.
    • Board size, spacing and fork openings may not be uniform.
  • Top Boards (50% or higher coverage): Approximately 7
  • Bottom Boards: Approximately 5
  • Wood slats are nailed together.
  • Fork openings on the width side.
SPECIFICATIONS:
  • Stamp: Marked on each side with certification stamp.
  • No additional documentation required.
FEATURES:
  • Not chemically treated.
DIMENSIONS:
  • Height: Approximately 4 1/2"
CAPACITY:                                          
  • Weight capacity in the chart refers to fork capacity.
  • Capacity is based on evenly distributed loads.
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
STYLE:
  • Grade "A" type pallet.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W122 x 102 cm48 x 40"
CAPACITY1,134 kg2,500 lbs.
SHIPPING WEIGHT18 kg40 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:11:38 PM; USWEB10