Rubbermaid® Brute® Tandem Trash Can Dolly

Heavy-duty plastic construction resists denting, bending and cracking.
MODEL
NO.
DESCRIPTION SIZE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
SINGLE DOUBLE 1 3 6+
H-2097 Tandem Dolly 8 x 45" 200 400 20 $205 $200 $195  ADD
DIMENSIONS:
  • Actual: 6 5/8 x 45 x 20 1/4" (H x L x W)
  • Platform Height: 5"
MATERIAL:
  • Dolly: HDPE (High Density Polyethylene)
  • Casters: Polyurethane
CAPACITY:
  • Each Platform: 200 lbs
  • Total: 400 lbs
COMPATIBILITY:
  • Fits 28 and 40 gallon square Brute® Trash Cans.
REPLACEMENT CASTERS:
  • For Dollies purchased in 2021 or later: 
    • 3" Rubber, Swivel: H-1051CASTER
    • Dollies Purchased Prior to 2021: Replacement casters not available. 
  • 8" Wheels/Axle: H-2097-AXLE
SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 114 cm8 x 45"
CAPACITY - SINGLE / DOUBLE91 / 181 kg200 / 400 lbs.
WEIGHT9 kg20 lbs.
PARTS:
  • H-1051CASTER Caster for Rubbermaid® Brute® Trash Can Dolly - 3 x 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 07:42:20 PM; USWEB28