Concrete Installation Kit for Safety Guards

Secure steel mounting plates to concrete surfaces.
Machine Guards require 8 anchors.
MODEL
NO.
DESCRIPTION ANCHORS
PER KIT
WT.
(LBS.)
PRICE PER KIT IN STOCK
SHIPS TODAY
1 4+
H-2121 Concrete Installation Kit 4 3 $23 $21  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Anchor:
    • Body Diameter: 0.74"
    • Body with Sleeve (Diameter): 0.88"
    • Length: 5.51"
  • Nut: 1.09 x 0.62"
COMPATIBILITY:
  • Not compatible with asphalt.
NOT INCLUDED:
  • 7/8" Masonry drill bit
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 12:08:44 AM; USWEB13