Uline Galvanized Steel Pallet Truck - 48 x 27"

Heavy-duty pallet truck withstands harsh conditions.
  • For outdoor lumberyards and fishing docks.
  • 3-position hand control - Raise, lower, neutral.
  • 3" lowered and 7.5" raised height.
  • 7" nylon steering wheels.
    3" nylon fork wheels.
  • 210° steering arc.

    Pallet Truck
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2186 Galvanized 48 x 27" 5,500 lbs. 157 $690 $655  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 63 x 48.4" (L x H)
  • Forks:
    • Width: 6 3/8"
    • Thickness: 1 7/8"
    • Distance Between Forks (Inside): 14 3/8"
TEMPERATURE:
  • Minimum: 14° F
INCLUDES:
  • Extra 3" Rod to lock hydraulics to change pump or handle.
SPECIFICATIONSMETRICIMPERIAL
FORK L x W122 x 69 cm48 x 27"
LOAD CAPACITY2,495 kg5,500 lbs.
WEIGHT71 kg157 lbs.
ACCESSORIES: PARTS:
Frequently Purchased:
  • H-12056 Nylon Steering Wheel Kit for Uline Corrosion Resistant Pallet Trucks - 7 x 2"
  • H-2900-302 Handle Spring for Uline Pallet Trucks
  • H-2186-234Z Load Roller for Uline Corrosion Resistant Pallet Trucks - 3 x 3 3/4"
  • H-2186-226ZS Wheel Bearing for Uline Galvanized Steel Pallet Truck - 20 x 47 x 14mm
  • H-2186-310 Nylon Steering Wheel for Uline Corrosion Resistant Pallet Trucks - 7 x 2"
  • H-2186-315 Steering Bearing for Uline Pallet Trucks - 56.26 x 77.89 x 17.77mm
  • H-2186-309ZS Steering Wheel Bearing for Uline Galvanized Steel Pallet Truck - 20 x 47 x 14mm
Additional Parts:
  • H-2185-DR Dust Ring for Uline Pallet Trucks - 1"
  • H-2185-SEAL Y-Ring for Uline Stainless Steel Pallet Truck - 1"
  • H-2186-101Z Release Rod for Uline Galvanized Steel Pallet Truck
  • H-2186-102Z Chain Assembly for Uline Galvanized Steel Pallet Truck
  • H-2186-103 Adjusting Bolt for Uline Pallet Trucks
  • H-2186-105 Handle Axle for Uline Galvanized Steel Pallet Truck
  • H-2186-107 Bushing for Uline Galvanized Steel Pallet Truck - 7/8 x 39/64"
  • H-2186-108 Roller Pin for Uline Galvanized Steel Pallet Trucks - 2 3/8"
  • H-2186-109 Handle Pressure Roller for Uline Galvanized Steel Pallet Truck
  • H-2186-109A Roller Pin Bushing for Uline Galvanized Steel Pallet Truck - 19/32 x 43/64"
  • H-2186-111 Stop Rubber for Uline Pallet Trucks
  • H-2186-114 Handle Spring for Uline Galvanized Steel Pallet Truck
  • H-2186-115 Elastic Handle Pin for Uline Galvanized Steel Pallet Truck - 1 3/16"
  • H-2186-210ZQ Pushing Rod Pin for Uline Galvanized Steel Pallet Trucks -2"
  • H-2186-212Z Pushing Rod for Uline Galvanized Steel Pallet Truck
  • H-2186-215 Pushing Rod Bushing for Uline Galvanized Steel Pallet Truck - 5/8 x 37/64"
  • H-2186-217ZS Intermediate Roller for Uline Pallet Trucks
  • H-2186-218 Extending Roller for Uline Pallet Trucks
  • H-2186-219ZS Tappet Elastic Pin for Uline Galvanized Steel Pallet Truck - 1 1/4"
  • H-2186-221ZS Shaft for Uline Galvanized Steel Pallet Truck - 6 1/3"
  • H-2186-222Z Fork Wheel Frame for Uline Galvanized Steel Pallet Truck
  • H-2186-225ZS Washer for Uline Galvanized Steel Pallet Truck - 1 4/5"
  • H-2186-230ZS Elastic Pin for Uline Galvanized Steel Pallet Truck - 1 1/4"
  • H-2186-232 Entry Roller for Uline Galvanized Steel Pallet Truck
  • H-2186-235ZS Shaft for Uline Galvanized Steel Pallet Truck - 5 11/64"
  • H-2186-237 Grease Cup for Uline Pallet Trucks
  • H-2186-238G Grease Cup for Uline Galvanized Steel Pallet Truck
  • H-2186-239G Fork Wheel Frame Bushing for Uline Galvanized Steel Pallet Truck - 7/8 x 15/32"
  • H-2186-303 Pump Piston for Uline Galvanized Steel Pallet Truck
  • H-2186-306 Steering Wheel Dust Cover for Uline Galvanized Steel Pallet Truck
  • H-2186-308ZS Washer for Uline Galvanized Steel Pallet Truck - 1"
  • H-2186-313 Thrust Plate for Uline Pallet Trucks
  • H-2186-314 Hydraulic Pump Retaining Ring for Uline Pallet Trucks - 2 11/64"
  • H-2186-316ZS Big Wheel Shaft for Uline Galvanzied Steel Pallet Truck - 7 1/8"
  • H-2186-321 Pump Valve Cartridge for Uline Galvanized Steel Pallet Truck
  • H-2186-337 Bearing Cover for Uline Pallet Trucks
  • H-2186-BOLT Entry Roller Wheel Bolt for Uline Galvanized Steel Pallet Truck
  • H-2186-LKNT Lock Nut for Uline Galvanized Steel Pallet Truck
  • H-2186-NPN Handle Assembly for Uline Galvanized Steel Pallet Truck
  • H-2186-P104 Handle Chain Adjusting Nut for Uline Galvanized Steel Pallet Truck
  • H-2186-RRASM Release Rod Assembly for Uline Galvanized Steel Pallet Truck
  • H-2186PUMP Pump Assembly for Uline Galvanized Steel Pallet Truck
  • H-2708-112 Elastic Pin for Uline Pallet Trucks - 1 1/8"
  • H-2708-317 Lever Plate Nut for Uline Pallet Trucks
  • H-2708-318 Lever Set Bolt for Uline Pallet Trucks
  • H-2708-AC106 Spring Pin for Uline Pallet Trucks - 1 1/3"
  • H-2708-AC116 Elastic Pin for Uline Pallet Trucks - 33/64"
  • H-2708-AC117 Control Lever for Uline Pallet Trucks
  • H-2708-AC118 Roller for Uline Pallet Trucks
  • H-2708-AC121 Pull Board for Uline Pallet Trucks
  • H-2708-AC122 Flat Head Pin for Uline Pallet Trucks - 29/64"
  • H-2900-113 Blade Spring for Uline Industrial Pallet Trucks
  • H-2900-216 Load Wheel Shaft for Uline Pallet Trucks - 4 5/32"
  • H-2900-301 Spring Cap for Uline Pallet Trucks
  • H-2900-325 Seal for Uline Pallet Trucks
  • H-2900-326 O-Ring for Uline Pallet Trucks - 1 3/8"
  • H-2900-327 Dust Ring for Uline Pallet Trucks -1 43/64"
  • H-2900-328 Piston Rod for Uline Pallet Trucks - 10 15/16
  • H-2900-329 Steel Ball for Uline Pallet Trucks - 23/32"
  • H-2900-331 O-Ring for Uline Pallet Trucks - 9/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 11:00:01 PM; USWEB27