Plastic Shelf Liner - 48 x 12"

Keep your smallest items from falling through.
  • Durable 1/16" liners provide a solid surface.
  • Clear acrylic allows you to notice items on all shelves.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x D
LBS./
CARTON
QTY./
CARTON
PRICE PER LINER IN STOCK
SHIPS TODAY
4 12+
H-2432 48 x 12" 5 4 $17 $16 liners ADD
DIMENSIONS:
  • Actual: 47 x 11 1/4"
TEMPERATURE:
  • -4° to 122° F
COMPATIBILITY:
PACKAGING:
  • Liners are covered with a protective film. Remove before use.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D122 x 30 cm48 x 12"
WEIGHT/CARTON2 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 12:08:21 AM; USWEB31