Plastic Shelf Liner - 60 x 18", Clear

Keep your smallest items from falling through.
  • Durable 1/16" liners provide a solid surface.
  • Clear acrylic allows you to notice items on all shelves.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x D
LBS./
CARTON
QTY./
CARTON
PRICE PER LINER COLOR IN STOCK
SHIPS TODAY
4 12+
H-2436 60 x 18" 10 4 $24 $22 liners ADD
DIMENSIONS:
  • Actual: 59 x 17 1/4"
TEMPERATURE:
  • -4° to 122° F
COMPATIBILITY:
PACKAGING:
  • Liners are covered with a protective film. Remove before use.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D152 x 46 cm60 x 18"
WEIGHT/CARTON5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 07:26:37 PM; USWEB26