LiftAll® E-Track Cam Buckle Style Tie-Downs - 2" x 12', 2,500 lb Capacity

Quickly secure and ship rail, truck and trailer loads.
  • Flip up lever and pull strap to tighten or loosen.
  • E-track snaps into trailer fittings.
  • Tough polyester webbing.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED
USES
CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-2465 E-Track 2" x 12' E-Track fitting in
trailers
2,500 $19 $18 $16  ADD
CAPACITY:
  • Working Load Limit: 800 lbs
  • Ultimate Strength: 2,500 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 3.7 M2" x 12'
CAPACITY1,134 kg2,500 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:12:47 PM; USWEB10